Beli rubber cable protector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Cable Protector Soft (Pelindung Kabel)
    Mulai

    Rp179.900

    TRUSCO Cable Protector Soft (Pelindung Kabel)
    atribut:
    • Finish Material: Soft Polyvinyl Chloride (PVC)
  2. Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)
    62%
    Mulai

    Rp99.900

    Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)
    atribut:
    • Material: Soft polyvinyl chloride (PVC)
    • Width (mm): 50
    • Adaptive Cable Diameter (mm): 10
    • Purpose of Use: For protection of cable, etc in outdoor work. For protecting indoor and outdoor wiring such as factories.
  3. monotaro.id Cable Protector Indoor and Outdoor Speed Bump (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    monotaro.id Cable Protector Indoor and Outdoor Speed Bump (Pelindung Kabel)
    atribut:
    • Material: Rubber di bagian Hitam dan plastik di bagian kuning
  4. ELECTRIDUCT Cable Protector Ramp Lay-In (Pelindung Kabel)
    Mulai

    Rp1.999.900

    ELECTRIDUCT Cable Protector Ramp Lay-In (Pelindung Kabel)
    Deskripsi:
    These cable ramps have two channels, so they're ideal for separating different types of cable and hose lines. They have a hinged cover that allows cable and hose to be laid in while keeping them fully enclosed. These ramps protect cable and hose from incidental damage from foot or vehicle traffic, and they prevent tripping hazards in indoor and outdoor applications. These ramps have a modular construction and may be interlocked for a customized length.
    atribut:
    • UNSPSC: 31160000
    • Channel Height (inch): 1 1/4
    • Channel Width (inch): 1 1/4
    • Color: Black/Yellow
    • Component: Cable Protector
    • Connection Style: T Shaped
    • Height (inch): 1 7/8
    • Length (inch): 40
    • Load Capacity (lbs): 12000 (per axle)
    • Material: Rubber
    • Max. Cable Diameter (inch): 1 1/5
    • Number of Channels: 2
    • Style: Hinged
    • Width (inch): 10
  5. NISO Cable Duct Curva (Kabel Duct Curva)
    Mulai

    Rp14.900

    NISO Cable Duct Curva (Kabel Duct Curva)
    Deskripsi:
    Struktur: bawahan ducting dan tutupnya
    atribut:
    • Material: PVC
    • Working Temperature (°C): -40 to 80
  6. TONATA Cable Protector Ramp (Pelindung Kabel)
    Mulai

    Rp229.900

    TONATA Cable Protector Ramp (Pelindung Kabel)
    Deskripsi:
    Polisi Tidur Pelindung Kabel / Cable Ramp 1 LinePolisi tidur pelindung kabel untuk 1 jalur. Dapat disambung lebih panjang dan tahan lama di indoor ataupun di outdoor.
    atribut:
    • Material: Rubber and Hard Plastic
    • Open/Close: Yes
    • Can Be Connected: Yes
  7. D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel)
    Mulai

    Rp609.900

    D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel)
    Deskripsi:
    PVC floor cable covers are lightweight to facilitate long installations. They have a pre-slit bottom, so they lay over cord and cable instead of requiring them to be pulled through. Cable floor covers protect power cords and electrical cable from damage due to pedestrian traffic and help prevent tripping hazards in offices, hospitals, educational facilities, and hospitality establishments.
    atribut:
    • UNSPSC: 24141510
    • Material: PVC
    • Number of Channels: 1
  8. Avery Weigh-Tronix Digital Bench Scale
    Mulai

    Rp17.999.900

    Avery Weigh-Tronix Digital Bench Scale
    atribut:
    • Overload Protection (%): 150
    • Auto Zero Tracking: Configurable +/- 0 to 5 divisions
    • Battery: Built-in Lead Acid battery (DJW6-4.0 6V 4.0AH) to give up to 107 hours between recharges
  9. Checkers Cable Protector
    65%
    Mulai

    Rp1.599.900

    Checkers Cable Protector
    Deskripsi:
    -Protects cables from pedestrians and workers.-Used to prevent falling by cables.-For protection of cable, etc in outdoor work.-For protecting indoor and outdoor wiring such as factories.
  10. TRUSCO Wiring Duct
    Mulai

    Rp129.900

    TRUSCO Wiring Duct
    Deskripsi:
    > Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.
    atribut:
    • Material: Vinyl chloride (PVC)
    • Length (m): 1
  11. Hikari Karet Tipe D
    Mulai

    Rp59.900

    Hikari Karet Tipe D
    atribut:
    • Mounting Method: Paste Type (double-sided tape included)
    • Color: Black
    • Material: EPDM
  12. GREEN CROSS Cable Protector (Pelindung Kabel)
    Mulai

    Rp1.699.900

    GREEN CROSS Cable Protector (Pelindung Kabel)
    atribut:
    • Applicable Cable Diameter (mm): 30
    • Cable Size (mm): 30
    • Color: Yellow/Black
    • Lid Color: Yellow
    • Material: Body = Recycled rubber; Cover = PVC
    • Thickness (mm): 45
    • Width (mm): 250
  13. JEFCOM Cable Protector Soft Mound Type (Pelindung Kabel)
    42%
    Mulai

    Rp229.900

    JEFCOM Cable Protector Soft Mound Type (Pelindung Kabel)
    Deskripsi:
    Usage:Public facilities, home wiring, office, retail shops, restaurants, hospitals, schools, department stores, and factories, etc.
    atribut:
    • Specification: For indoor use
    • Length (m): 1
    • Dimensions (Width W x Height H) (mm): 40x10
    • Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF2.0 x 3C
  14. 3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp32.900

    3M Double Coated PE Foam Tape (Isolasi Bolak Balik)
    atribut:
    • Applications: Gasket Assembly, Mounting & Trim Attachment
  15. CIC Cable Spiral Band
    Mulai

    Rp13.900

    CIC Cable Spiral Band
    Deskripsi:
    CABLE SPIRAL GIG - Adopted RoHS Standard - Cable spiral berfungsi sebagai pelindung kabel yang fleksibel, serbaguna dan dapat digunakan berulang-ulang - Packing 10m/bag
  16. Broco Steker Kontra Arde Standrad Line (Contra Steker)
    Mulai

    Rp30.900

Daftar Harga rubber cable protector Terbaru October 2026
TRUSCO Cable Protector Soft (Pelindung Kabel)Rp179.900
Daiken Kasei Kogyo Cable Protector (Pelindung Kabel)Rp99.900
monotaro.id Cable Protector Indoor and Outdoor Speed Bump (Pelindung Kabel)Rp179.900
Non Brand Pelindung KabelRp309.900
ELECTRIDUCT Cable Protector Ramp Lay-In (Pelindung Kabel)Rp1.999.900
NISO Cable Duct Curva (Kabel Duct Curva)Rp14.900
TONATA Cable Protector Ramp (Pelindung Kabel)Rp229.900
D-LINE Cable Protector Light-Duty Pedestrian (Pelindung Kabel)Rp609.900
JEFCOM Cable Protector Floor Soft Type (Pelindung Kabel)Rp919.900
Avery Weigh-Tronix Digital Bench ScaleRp17.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)